Motion
145TTWR6029AA

LEESON ELECTRIC
145TTWR6029AA

Washdown Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount
MI ITEM #04869867
MFR #145TTWR6029AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTWR6029AA

Washdown Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount
MI ITEM #04869867
MFR #145TTWR6029AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 1800RPM N321A TEFC 230/460V 145T
  • Suitable for 10:1 CT 60 minute duty, otherwise 2:1 CT MAX GUARD® Class F insulation system 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power USDA-approved, white epoxy RUST-OLEUM® paint 303 Stainless steel shaft with spring loaded contact seals in each endshield (Drive end only on TENV motors) Stainless steel conduit box cover, nameplate, fan guard (TEFC) and hardware Cast oversized conduit box with high temperature nitrile gaskets and threaded entrance Plugged drain holes in each endshield for all angle mounting Internal corrosion resistant coatings on frame, base, endshields, rotor and stator UL recognized, CSA certified and CE mark

Specifications

  • Motor Category
    Washdown Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1750 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Starting Method
    Across The Line
  • kW
    1.10 kW
  • Full Load Current
    4.8/2.4 A
  • Full Load Efficiency
    86.5 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    1.50 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    7.50 in
  • Overall Length C Dimension
    13.25 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Weight
    44 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028969
  • UPC_NO
    722856028969
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text