Motion
145TTDR6034AA

LEESON ELECTRIC
145TTDR6034AA

Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869870
MFR #145TTDR6034AA
Price$863.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTDR6034AA

Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869870
MFR #145TTDR6034AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$863.61/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    145JM
  • Motor Length Less Shaft
    9.06
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    15.12 in
  • Shaft Diameter
    0.8750 in
  • Weight
    46 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1755 rpm
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.4/2.2 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    M
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    GT0404
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856000552
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1.50 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 230/460 V, 145JM Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856000552
  • Wiring Diagram

Overview

Mfr description
1-1/2HP 1800RPM GT0404 DP 230/460V 145JM
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Nameplated 60/50 hertz, 190/380 volts at next lower HP Class F Insulation F1 mounting only, cannot reassemble to F2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought