Motion
145TTFR6058AA

LEESON ELECTRIC
145TTFR6058AA

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145 Frame, TEFC Enclosure, 50/60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #04869871
MFR #145TTFR6058AA
Price$781.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTFR6058AA

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145 Frame, TEFC Enclosure, 50/60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #04869871
MFR #145TTFR6058AA

Mfr description
1-1/2HP 1800RPM GT1204 TEFC 230/460V
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Cast iron frame and brackets
  • Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$781.79/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145
  • Motor Length Less Shaft
    9.06 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    14.3700 in, 365 mm
  • Overall Length C Dimension
    14.37 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    44 lbs

Details

  • 2D Drawing
  • Additional Details
    Class F Insulation;Csa Certified And Ul Recognized;Continuous Duty Cycle
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1755 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.5, F#145TC, RPM:1800, 230/460V, TEFC
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    4.6/2.3 A
  • Full Load Current
    4.60 / 2.30 A
  • Full Load Efficiency
    86.5 %
  • Full Load Torque
    4.5 ft-lbs;6.1 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    P
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    GT1204
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856001368
  • Model
    145TTFR6058AA
  • Motor Category
    General Purpose
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    1.50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 145TC Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1.50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 145TC Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856001368
  • Voltage
    190 V, 230 V, 380 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)