Motion
145TTDR6126AA

LEESON ELECTRIC
145TTDR6126AA

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145 Frame, DP Enclosure, 50/60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #04869873
MFR #145TTDR6126AA
Price$1,231.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTDR6126AA

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145 Frame, DP Enclosure, 50/60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #04869873
MFR #145TTDR6126AA

Mfr description
1-1/2HP 1800RPM U420A DP 230/460V 145T
  • EISA compliant efficiency
  • Motor will accept a C-face kit
  • 56H, 143T, and 145T combination base with 12 mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,231.37/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145
  • Motor Length Less Shaft
    9.06 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.9900 in, 329.94 mm
  • Overall Length C Dimension
    12.49 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    46 lbs

Details

  • 2D Drawing
  • Additional Details
    Premium Efficiency Promotes Improved Reliability.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated Sealed Bearings Extend The Lifetime Of The Motor
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1755 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50 & 1, F#145T, RPM:1800 & 1500, 230/460 & 190/380 V, DP
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    4.4/2.2 A
  • Full Load Current
    4.40–4.40 / 2.20 A
  • Full Load Efficiency
    86.5 %
  • Full Load Torque
    4.5 ft-lbs;6.10 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    M
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    U420A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856010711
  • Model
    145TTDR6126AA
  • Motor Category
    General Purpose
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Overload Protector
    Automatic
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    1.50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 145T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1.50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 145T Frame, ODP
  • Thermal Protection
    Automatic
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856010711
  • Voltage
    190 V, 230 V, 380 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)