Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Size56
- Motor Length Less Shaft7.56 in
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension12.82 in
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight34 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 ONLY
- Base RPM3450 rpm
- Description Keyword1.50 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeCapacitor Start Capacitor Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Amps14.2/7.7-7.1 A
- Full Load Current14.20 / 7.70–7.10 A
- Full Load Efficiency78.5 %
- Insulation ClassB
- IP Rating43
- KVA CodeH
- kW1.10 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856009388
- Motor Horsepower1-1/2 hp
- Motor OrientationHorizontal
- Motor Phase1 ph
- Motor Poles2
- Motor Supply Voltage115/208-230 V
- Mounting TypeRigid Base
- NEMA Design ClassN
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationSelective Counterclockwise
- Shaft TypeNEMA 56
- Spec Sheet1.50 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 56HCZ Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Technical Specifications1.50 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 56HCZ Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856009388
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)