Motion
143TBFR5301AF

LEESON ELECTRIC
143TBFR5301AF

General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 143 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3485 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869886
MFR #143TBFR5301AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TBFR5301AF

General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 143 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3485 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869886
MFR #143TBFR5301AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 3600RPM I220 TEFC 115/208-230V
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • Will accept flange kit, see accessory section

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    143
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3485 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    14.2/7.7-7.1 A
  • Full Load Current
    14.20 / 7.70–7.10 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    78.5 %
  • KVA Code
    H
  • kW
    1.10 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • Description Keyword
    1.50 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Motor Length Less Shaft
    7.56 in
  • Overall Length C Dimension
    12.87 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6205
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    33 lbs
  • Manufacturer Upc Number
    722856008886
  • UPC_NO
    722856008886
  • Manufacturer Product Page
  • Technical Specifications
    1.50 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 143T Frame, TEFC
  • Spec Sheet
    1.50 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 143T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text