Motion
E2003
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #04869888
MFR #E2003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #04869888
MFR #E2003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 3600RPM E2003 TEFC 230/460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    143TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    4.40–4.00 / 2.00 A
  • Full Load Efficiency
    84.00 %
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.75 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • IP Rating
    43
  • Standards Met
    UL, CSA
  • Weight
    38 lbs
  • UPC_NO
    722856018243
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text