Motion
143TTFR6010AA

LEESON ELECTRIC
143TTFR6010AA

General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143 Frame, TEFC Enclosure, 50/60 Hz, 3515 rpm Base, Continuous Duty
Mi Item #04869904
MFR #143TTFR6010AA
Price$717.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTFR6010AA

General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143 Frame, TEFC Enclosure, 50/60 Hz, 3515 rpm Base, Continuous Duty
Mi Item #04869904
MFR #143TTFR6010AA

Mfr description
1-1/2HP 3600RPM GT1203 TEFC 230/460V
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Cast iron frame and brackets
  • Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.30/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143
  • Motor Length Less Shaft
    8.06 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.3700 in
  • Overall Length C Dimension
    13.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Shaft Length
    2.1200 in
  • Weight
    39 lbs

Details

  • 2D Drawing
  • Additional Details
    Class F Insulation;Csa Certified And Ul Recognized;Permanently Lubricated;Double-Sealed Bearings
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3515 rpm
  • Country of Origin
    Mexico
  • Description
    General Purpose Motor, 1.50 & 1 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 143TC Frame, TEFC
  • Description Keyword
    1.50 hp
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    4.0/2.0 A
  • Full Load Current
    4.00 / 2.00 A
  • Full Load Efficiency
    84 %
  • Full Load Torque
    2.2 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    M
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    GT1203
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856001351
  • Model
    143TTFR6010AA
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    1.50 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 143TC Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    1.50 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 143TC Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856001351
  • Voltage
    190 V, 230 V, 380 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)