Motion
143TTGN6501AA

LEESON ELECTRIC
143TTGN6501AA

Explosion Proof (Hazardous Location) Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 143T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3515 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869906
MFR #143TTGN6501AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTGN6501AA

Explosion Proof (Hazardous Location) Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 143T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3515 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869906
MFR #143TTGN6501AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 3600RPM U058A EPFC 230/460V 143T
  • Rolled steel fan guard 10:1 Variable torque, see Inverter Duty column for constant torque MAX GUARD® Class F insulation system, Internal and external epoxy paint Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Suitable for use on VFD at 208 volt 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power Precision balanced to .08”/sec, Extended grease tubes Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B, Shaft slinger, Nameplated 60/50 Hz, 190/380 Volts, at next lower HP Motor will not accept a C-face kit

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3515 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    4.0/2.0 A
  • Full Load Efficiency
    85.5 %
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    M
  • Motor Poles
    2
  • Starting Method
    Line Or Inverter
  • kW
    1.10 kW
  • Description Keyword
    1.50 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    6.25 in
  • Overall Length C Dimension
    13.48 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Weight
    70 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856023308
  • UPC_NO
    722856023308
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought