Motion
56T8O15504D

LEESON ELECTRIC
56T8O15504D

Air Handling (HVAC) Motor - 1-1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, OAO Enclosure, 50/60 Hz, 850 rpm Base, Continuous Duty
Mi Item #04869908
MFR #56T8O15504D
Price$1,340.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T8O15504D

Air Handling (HVAC) Motor - 1-1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, OAO Enclosure, 50/60 Hz, 850 rpm Base, Continuous Duty
Mi Item #04869908
MFR #56T8O15504D

Mfr description
1-1/2HP 900RPM X531 OPAO 208-230/460V
  • 70°C ambient Enclosed shaft end bracket, vented frame Continuous duty, air over Automatic reset thermal protector Shaft slinger, Threaded lead exit Nameplated 60/50 hertz, 190/380 Volts, at next lower horsepower Double sealed ball bearings Flat and keyway on shaft Patented VCD™ - Voltage Change Device 56H, 143T, and 145T combination base with 12 mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,340.03/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56HZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    16.6800 in, 423.67 mm
  • Overall Length C Dimension
    16.68 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    47 lbs

Details

  • 2D Drawing
  • Additional Details
    70°C Ambient;Enclosed Shaft End Bracket;Vented Frame;Continuous Duty;Air Over;Automatic Reset Thermal Protector;Shaft Slinger;Threaded Lead Exit;Nameplated 60/50 Hertz;190/380 Volts;At Next Lower Horsepower;Double Sealed Ball Bearings;Flat And Keyway On Shaft;Patented Vcdtm - Voltage Change Device;56H;143T;And 145T Combination Base With 12 Mounting Holes
  • Ambient Temperature Range
    158 °F;70 °C
  • Amps @ Voltage
    7-7 A;3.5 A at 208-230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    850 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50 & 1, F#56HZ, RPM:850 & 710, 208-230/460 & 190/380 V, OPAO
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    7.0-7.0/3.5 A
  • Full Load Efficiency
    73.5 %
  • Full Load Torque
    9.4 ft-lbs;12.74 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    H
  • IP Rating
    10
  • KVA Code
    G
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    X531
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048998
  • Model
    56T8O15504D
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048998
  • Voltage
    208 to 230 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)