Motion
56T17D3305B

LEESON ELECTRIC
56T17D3305B

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04869915
MFR #56T17D3305B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D3305B

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04869915
MFR #56T17D3305B

Mfr description
1HP 1800RPM K067 DP 208-230/460V 56HZ
  • Motor will accept a C-face kit
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56
  • Motor Length Less Shaft
    7.06 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.99 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    30 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    3.4-3.6/1.8 A
  • Full Load Current
    3.50–3.60 / 1.80 A
  • Full Load Efficiency
    77 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    L
  • kW
    0.75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856010247
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 145T
  • Spec Sheet
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Thermal Protection
    Automatic
  • Type of Bearing
    Ball
  • UPC_NO
    722856010247
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)