Motion
143TTFR6032AA

LEESON ELECTRIC
143TTFR6032AA

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143 Frame, TEFC Enclosure, 50/60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #04869921
MFR #143TTFR6032AA
Price$770.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTFR6032AA

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143 Frame, TEFC Enclosure, 50/60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #04869921
MFR #143TTFR6032AA

Mfr description
1HP 1800RPM GT1201 TEFC 230/460V 143TC
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Cast iron frame and brackets
  • Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.81/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143
  • Motor Length Less Shaft
    8.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.8700 in, 352.29 mm
  • Overall Length C Dimension
    13.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    42 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Continuous Duty Cycle Design Allows Maximum Operation At The Rated Power Specifications.;Class B Or F Insulation Protects Motor For A Maximum Temperature Rating.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1765 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1 & 0.75, F#143TC, RPM:1800 & 1500, 230/460 & 190/380 V, TEFC
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    3.3/1.7 A
  • Full Load Current
    3.30 / 1.65 A
  • Full Load Efficiency
    85.5 %
  • Full Load Torque
    3 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    P
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    GT1201
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856001337
  • Model
    143TTFR6032AA
  • Motor Category
    General Purpose
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 143TC Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 143TC Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856001337
  • Voltage
    190 V, 230 V, 380 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)