Motion
5K39SNB587S

LEESON ELECTRIC
5K39SNB587S

Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 200-230/460 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1120 rpm Base, Round Mount, Continuous Duty
MI ITEM #04869925
MFR #5K39SNB587S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K39SNB587S

Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 200-230/460 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1120 rpm Base, Round Mount, Continuous Duty
MI ITEM #04869925
MFR #5K39SNB587S

Mfr description
1-1/2HP 1200RPM K1407 OPEN 200-230/460V
  • 65°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Nameplate 60/50 hertz 190/380 volts, at next lower HP Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Hubs on both ends will accept resilient base kits. 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    15.76 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Applications
    Commercial Condenser Fans
  • Base RPM
    1120 rpm
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.0-5.8 A
  • Full Load Efficiency
    70 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038326
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200-230/460 V
  • Mounting Type
    Round
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856038326
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)