Motion
5KCR49SN0012AX

LEESON ELECTRIC
5KCR49SN0012AX

Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04869927
MFR #5KCR49SN0012AX
Price$1,002.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR49SN0012AX

Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04869927
MFR #5KCR49SN0012AX

Mfr description
1-1/2HP 1800RPM CG239 DP 115/208-230V
  • Heavy gauge steel frame and base Ball bearings Capacitor start/capacitor run design for reduced amperage 56H, 143T, and 145T combination base with 12 mounting holes Energy saver design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,002.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56H
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.9 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    35 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized;Csa Certified;Double Sealed Ball Bearings;Thermally Protected;Rolled Steel Frame
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.5, F#56H, RPM:1725, 115/208-230V, DP
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.2 A
  • Full Load Efficiency
    72 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    K
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    CG239
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007513
  • Model
    5KCR49SN0012AX
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56H
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856007513
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)