Motion
5KH32GN140GX

LEESON ELECTRIC
5KH32GN140GX

Air Handling (HVAC) Motor - 1/12 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04869932
MFR #5KH32GN140GX
Price$503.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32GN140GX

Air Handling (HVAC) Motor - 1/12 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04869932
MFR #5KH32GN140GX

Mfr description
1/12HP 1200RPM HG152 DP 115V 48Z 1PH
  • Shaft extension 1-7/8" long by 1/2" diameter Variable torque on two speed ratings Heavy gauge steel frame and base Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.97/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.32 in
  • Service Factor
    1.40
  • Shaft Diameter
    0.5000 in
  • Weight
    15 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating.;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    Any
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 1/12 HP, 1 Ph, 60 Hz, 115 V, 48Z Frame, DP
  • Description Keyword
    0.08 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.4 A
  • Full Load Efficiency
    42 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/12 hp
  • Insulation Class
    B
  • KVA Code
    R
  • kW
    0.06 kW
  • Manufacturer Catalog Number
    HG152
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039606
  • Model
    5KH32GN140GX
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/12 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039606
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)