Specifications
Dimensions
- Frame Size56
- Overall Length C Dimension13.07 in
- Service Factor1.00
- Shaft Diameter0.6250 in
- Weight40 lbs
Details
- 2D Drawing
- Base RPM1140 rpm
- Description Keyword0.50 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current9 A
- Full Load Efficiency62 %
- Insulation ClassB
- Manufacturer Product Page
- Manufacturer Upc Number722856040565
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Poles6
- Motor Supply Voltage115 V
- Mounting TypeResilient Base
- Product TypeAir Handling (HVAC) Motors
- Standards MetUL
- Synchronous Rpm1200 rpm
- Thermal ProtectionN/R
- UPC_NO722856040565
- Wiring Diagram
Overview
Mfr description
1/2HP 1200RPM HG188 TEFC 115V 56 1PH
- Ball bearings Heavy gauge steel frame and base Split phase design