Motion
B1507
Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04869937
MFR #B1507
Your Price$511.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04869937
MFR #B1507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$511.92/each(List $577.67)

Overview

Mfr description
1/2HP 1725RPM B1507 TEFC 115V 56 1PH
  • Ball bearings Heavy gauge steel frame and base Split phase design

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    N/R
  • Full Load Current
    8 A
  • Motor Orientation
    ANY
  • Starting Method
    SM
  • Electrical Type
    Split Phase
  • KVA Code
    S
  • kW
    0.37 kW
  • Full Load Efficiency
    63.6 %
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    Fan and Blower Motor, 0.50 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 56 Frame, TEFC
  • Description Keyword
    0.50 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.11 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Service Factor
    1.25
  • Standards Met
    UL
  • Weight
    21 lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp
  • Manufacturer Upc Number
    722856040411
  • UPC_NO
    722856040411
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    B1507
  • 2D Drawing
  • Model
    5KH42GN0336
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    115 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text