Motion
48C17F11006B

LEESON ELECTRIC
48C17F11006B

Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 48NZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
Mi Item #04869939
MFR #48C17F11006B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48C17F11006B

Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 48NZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
Mi Item #04869939
MFR #48C17F11006B

Mfr description
1/2HP 1800RPM F1202 TEFC 115/208-230V
  • NEMA N flange mounting 48NZ: 1/2” dia. X 1.5” long shaft with flat Extended (ODE) Shaft with flats for manual jogging Uses a solid state electronic starting switch Capacitor start induction run design Energy saver design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48NZ
  • Overall Length C Dimension
    10.56 in
  • Shaft Diameter
    0.5000 in
  • Weight
    22 lbs

Details

  • 2D Drawing
  • Base RPM
    1725 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.0/3.8-4.0 A
  • Full Load Efficiency
    66 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027931
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Round
  • Product Type
    Farm Duty Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • UPC_NO
    722856027931
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)