Motion
5KH39QN9767BX

LEESON ELECTRIC
5KH39QN9767BX

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869941
MFR #5KH39QN9767BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN9767BX

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869941
MFR #5KH39QN9767BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 1800RPM HG694 DP 115V 48 1PH
  • Ball bearings Heavy gauge steel frame and base

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    7.1 A
  • Full Load Efficiency
    68 %
  • Motor Poles
    4
  • Description Keyword
    0.50 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    9.99 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.25
  • Standards Met
    UL
  • Weight
    19 lbs
  • Applications
    Blowers, Fans
  • Manufacturer Upc Number
    722856040206
  • UPC_NO
    722856040206
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text