Motion
PG240
Air Handling (HVAC) Motor - 1/20 hp, 1800 rpm, 1 ph, 115 V, 200-230 V, 48Z Frame, TENV Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #04869946
MFR #PG240
Price$524.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/20 hp, 1800 rpm, 1 ph, 115 V, 200-230 V, 48Z Frame, TENV Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #04869946
MFR #PG240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$524.13/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.32 in
  • Service Factor
    1.50
  • Shaft Diameter
    0.5000 in
  • Weight
    12 lbs

Details

  • 2D Drawing
  • Additional Details
    External Cooling Air Required;Reversible Rotation;Optional Extended Clamp Screws;Motor Will Not Accept C-Face Kits;Designed For 50 Hz Operation;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    149 °F;65 °C
  • Applications
    Transformer Cooling Fan
  • Base RPM
    1625 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/20, F#48Z, RPM:1625/1350, 115/200-230V, TENV
  • Description Keyword
    0.05 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.5 A
  • Full Load Efficiency
    35.5 %
  • Harmonization Code
    8501.40.2040
  • Hp
    0.05 hp;0.04 kW
  • Insulation Class
    B
  • KVA Code
    J
  • kW
    0.04 kW;0.05 hp
  • Manufacturer Catalog Number
    PG240
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041791
  • Model
    5KCP35CNA490S
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/20 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 200-230 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041791
  • Wiring Diagram

Overview

Mfr description
1/20HP 1800RPM PG240 TENV 115/200-230V
  • External cooling air required Reversible rotation Optional extended clamp screws Z shaft is .50 x 2.25” with 1.91” Flat Shaft extension 2-1/4" long by 5/8" diameter Motor will not accept C-face kits Designed for 50 Hz operation 1/2" thru-bolts, shaft end

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought