Motion
5KH49PN6056S

LEESON ELECTRIC
5KH49PN6056S

Farm Duty Motor - 1/3 hp, 1200 rpm, 1 ph, 115/230 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869952
MFR #5KH49PN6056S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH49PN6056S

Farm Duty Motor - 1/3 hp, 1200 rpm, 1 ph, 115/230 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869952
MFR #5KH49PN6056S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    11.48 in
  • Shaft Diameter
    0.6250 in
  • Weight
    26 lbs

Details

  • 2D Drawing
  • Base RPM
    1140 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7 A
  • Full Load Efficiency
    53 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028365
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Resilient Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856028365
  • Wiring Diagram

Overview

Mfr description
1/3HP 1200RPM HG699 TENV 115/230V 56 1PH
  • Split Phase design 48Z Frame has 1/2” dia. x 2-1/2” long shaft with two flats 56Z Frame has 1/2” dia. x 1-7/8” long with 1-5/8” flat 48Y & 48YZ have 48/56 Fr. Mounting holes Fully Gasketed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought