Motion
5KH33JN3121A

LEESON ELECTRIC
5KH33JN3121A

Farm Duty Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869959
MFR #5KH33JN3121A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH33JN3121A

Farm Duty Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869959
MFR #5KH33JN3121A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 1800RPM HG138 TENV 115V 48 1PH
  • Split Phase design 48Z Frame has 1/2” dia. x 2-1/2” long shaft with two flats 56Z Frame has 1/2” dia. x 1-7/8” long with 1-5/8” flat 48Y & 48YZ have 48/56 Fr. Mounting holes Fully Gasketed

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    N/R
  • Full Load Current
    6.2 A
  • Full Load Efficiency
    57.4 %
  • Motor Poles
    4
  • Description Keyword
    0.33 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    9.19 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Standards Met
    UL
  • Weight
    18 lbs
  • Applications
    Agricultural
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028297
  • UPC_NO
    722856028297
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Resilient Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text