Specifications
Dimensions
- Frame Size48Y
- Overall Length C Dimension10.39 in
- Service Factor1.35
- Shaft Diameter0.5000 in
- Weight24 lbs
Details
- 2D Drawing
- Base RPM1725 rpm
- Description Keyword0.33 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOPEN
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current3.7 A
- Full Load Efficiency73 %
- Insulation ClassB
- Manufacturer Product Page
- Manufacturer Upc Number722856040213
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/3 hp
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage115 V
- Mounting TypeResilient Base
- Product TypeAir Handling (HVAC) Motors
- Standards MetUL
- Synchronous Rpm1800 rpm
- Thermal ProtectionAUTO
- UPC_NO722856040213
- Wiring Diagram
Overview
Mfr description
1/3HP 1800RPM HG700 OPEN 115V 48Y 1PH
- Ball bearings Energy saver design 5/8" shaft adapter included Heavy gauge steel frame and base 48Y and 48YZ frame have 48/56 frame mounting holes Connected for CCW rotation facing opposite shaft end. Reversible by reconnection of leads