Motion
5KH32GNB814X

LEESON ELECTRIC
5KH32GNB814X

Pump Motor - 1/3 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869967
MFR #5KH32GNB814X
List Price$506.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32GNB814X

Pump Motor - 1/3 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869967
MFR #5KH32GNB814X

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$506.14/each for your price

Overview

Mfr description
1/3HP 1800RPM HG681 DP 100-120/200-240V
  • Welded rigid base Completely interchangeable with OEM units Automatic reset thermal protector Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower

Specifications

  • Motor Category
    Carbonator Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    100-120/200-240 V
  • Frame Size
    48Y
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    AUTO
  • Starting Method
    SM
  • Electrical Type
    Split Phase
  • kW
    0.25 kW
  • Full Load Current
    5.5-5.6 A
  • Full Load Efficiency
    62 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • KVA Code
    L
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Standards Met
    UL
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    5.16
  • Overall Length C Dimension
    7.69 in
  • Drive End Bearing Size
    BALL
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    BALL
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Weight
    14 lbs
  • Overload Protector
    1
  • Manufacturer Upc Number
    722856031792
  • UPC_NO
    722856031792
  • Manufacturer Catalog Number
    HG681
  • Manufacturer Product Page
  • Technical Specifications
    1/3 HP Carbonator Pump Motor, 1 phase, 1800 RPM, 100-120/200-240 V, 48Y Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    0.33 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text