Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH35FN124HX

Air Handling (HVAC) Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04869968
MFR #5KH35FN124HX

Mfr description
1/3HP 3600RPM HG115 DP 115V 48 1PH
  • Ball bearings Shaft extension 2-1/4" long by 1/2" diameter Heavy gauge steel frame and base
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    9.57 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    15 lbs

Details

  • 2D Drawing
  • Base RPM
    3450 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.6 A
  • Full Load Efficiency
    52.5 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039590
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856039590
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)