Motion
56T8O5303D

LEESON ELECTRIC
56T8O5303D

Air Handling (HVAC) Motor - 1/3 hp, 900 rpm, 3 ph, 208-230/460 V, 56Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 850 rpm Base, Round / Belly Band Mount, Continuous Duty
MI ITEM #04869972
MFR #56T8O5303D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T8O5303D

Air Handling (HVAC) Motor - 1/3 hp, 900 rpm, 3 ph, 208-230/460 V, 56Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 850 rpm Base, Round / Belly Band Mount, Continuous Duty
MI ITEM #04869972
MFR #56T8O5303D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Y
  • Overall Length C Dimension
    14.56 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    23 lbs

Details

  • 2D Drawing
  • Applications
    Commercial Condenser Fans
  • Base RPM
    850 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    2.3-2.5/1.3 A
  • Full Load Efficiency
    61.5 %
  • Insulation Class
    H
  • IP Rating
    10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038463
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round / Belly Band
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856038463
  • Wiring Diagram

Overview

Mfr description
1/3HP 900RPM X511 OPAO 208-230/460V 56Y
  • 70°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Nameplate 60/50 hertz 190/380 volts, at next lower HP Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Patented VCD™ - Voltage Change Device 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger Hubs on both ends will accept resilient base kits, see Accessories section

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought