Motion
5KH46NN3039T

LEESON ELECTRIC
5KH46NN3039T

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04869973
MFR #5KH46NN3039T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH46NN3039T

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04869973
MFR #5KH46NN3039T

Mfr description
1/3HP 1800RPM HG705 DP 115V 56Z 1PH
  • Ball bearings Variable torque on two speed ratings Connected for CW rotation facing opposite shaft end. Reversible by reconnection of leads Heavy gauge steel frame and base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    10.9 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    25 lbs

Details

  • 2D Drawing
  • Base RPM
    1725 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.7 A
  • Full Load Efficiency
    66 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040237
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856040237
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)