Motion
5KH49MN6060

LEESON ELECTRIC
5KH49MN6060

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869976
MFR #5KH49MN6060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH49MN6060

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869976
MFR #5KH49MN6060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4HP 1200RPM HG182 TEFC 115/230V 56 1PH
  • Ball bearings Heavy gauge steel frame and base Split phase design

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm
  • Thermal Protection
    N/R
  • Full Load Current
    5.6 A
  • Full Load Efficiency
    52.5 %
  • Motor Poles
    6
  • Description Keyword
    0.25 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.54 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.00
  • Standards Met
    UL
  • Weight
    25 lbs
  • Manufacturer Upc Number
    722856040541
  • UPC_NO
    722856040541
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text