Motion
5KH35JN602HX

LEESON ELECTRIC
5KH35JN602HX

Air Handling (HVAC) Motor - 1/4 hp, 1500 rpm, 1 ph, 110/220 V, 56Z Frame, DP (Drip Proof) Enclosure, 50 Hz, 1425 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869977
MFR #5KH35JN602HX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH35JN602HX

Air Handling (HVAC) Motor - 1/4 hp, 1500 rpm, 1 ph, 110/220 V, 56Z Frame, DP (Drip Proof) Enclosure, 50 Hz, 1425 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04869977
MFR #5KH35JN602HX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    9.51 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    17 lbs

Details

  • 2D Drawing
  • Base RPM
    1425 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    5.2 A
  • Full Load Efficiency
    62 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007544
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856007544
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM HG690 DP 110/220V 56Z 1PH
  • Heavy gauge steel frame and base Economical split phase design Shaft extension 1-1/2" long by 1/2" diameter Designed for 50 Hz operation Ball bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought