Motion
5KH32FN3083BX

LEESON ELECTRIC
5KH32FN3083BX

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04869984
MFR #5KH32FN3083BX
Price$365.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32FN3083BX

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04869984
MFR #5KH32FN3083BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$365.97/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.32 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/4, F#48Z, RPM:1725, 115V, DP
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.1 A
  • Full Load Efficiency
    52.8 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/4 hp
  • Insulation Class
    B
  • KVA Code
    R
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    HG161
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039644
  • Model
    5KH32FN3083BX
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039644
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM HG161 DP 115V 48Z 1PH
  • Ball bearings 5/8" thru-bolts, shaft end 1/2" x 1-7/8" shaft with 1-5/8" flat Heavy gauge steel frame and base Consult factory for accessory kit and/or modification selection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought