Motion
5KH32FNA499AS

LEESON ELECTRIC
5KH32FNA499AS

Farm Duty Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04869987
MFR #5KH32FNA499AS
Price$211.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32FNA499AS

Farm Duty Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04869987
MFR #5KH32FNA499AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$211.36/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.68 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/4, F#48Z, RPM:1725, 115V, TENV
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.1 A
  • Full Load Efficiency
    52.8 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/4 hp
  • Insulation Class
    B
  • KVA Code
    R
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    X1903
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028396
  • Model
    5KH32FNA499AS
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Farm Duty Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028396
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM X1903 TENV 115V 48Z 1PH
  • Split phase design 48Z Frame has 1/2” dia. x 2-1/2” long shaft with two flats 56Z Frame has 1/2” dia. x 1-7/8” long with 1-5/8” flat 48Y & 48YZ have 48/56 Fr. Mounting holes Shaft extension 2-1/4" long by 1/2" diameter Fully Gasketed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought