Specifications
Dimensions
- Frame Size48
- Overall Length C Dimension8.94 in
- Shaft Diameter0.5000 in
- Weight13 lbs
Details
- 2D Drawing
- ApplicationsAgricultural
- Base RPM1725 rpm
- Description Keyword0.17 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current3.5 A
- Full Load Efficiency50.3 %
- Insulation ClassB
- Manufacturer Product Page
- Manufacturer Upc Number722856028341
- Motor CategoryFarm Duty Motor
- Motor Horsepower1/6 hp
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage115 V
- Mounting TypeResilient Base
- Product TypeFarm Duty Motors
- Standards MetUL
- Synchronous Rpm1800 rpm
- Thermal ProtectionAUTO
- UPC_NO722856028341
- Wiring Diagram
Overview
Mfr description
1/6HP 1800RPM HG196 TENV 115V 48 1PH
- Split phase design 48Z Frame has 1/2” dia. x 2-1/2” long shaft with two flats 56Z Frame has 1/2” dia. x 1-7/8” long with 1-5/8” flat 48Y & 48YZ have 48/56 Fr. Mounting holes Fully Gasketed