Motion
215TTDW7053AC

MARATHON ELECTRIC
215TTDW7053AC

Definite Purpose Motor - 10 hp, 1500 rpm, 3 ph, 190-200-208/380-400-415 V, 215T Frame, DP (Drip Proof) Enclosure, 50 Hz, 1455 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869999
MFR #215TTDW7053AC
Price$2,321.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215TTDW7053AC

Definite Purpose Motor - 10 hp, 1500 rpm, 3 ph, 190-200-208/380-400-415 V, 215T Frame, DP (Drip Proof) Enclosure, 50 Hz, 1455 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869999
MFR #215TTDW7053AC

Mfr description
10HP 1800RPM H956 DP
  • Nameplated 190-200-208/380-400-416 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,321.08/each

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    17.30 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    135 lbs

Details

  • 2D Drawing
  • Base RPM
    1455 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Amps
    31–29.5–29.1 / 15.5–14.7–14.6 A
  • Full Load Current
    31.0-29.5-29.2/15.5- A
  • Full Load Efficiency
    88.7 %
  • Insulation Class
    B
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043573
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190-200-208/380-400-415 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1500 rpm
  • UPC_NO
    722856043573
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)