Motion
C367A
Explosion Proof / Hazardous Location - Severe Duty Motor - 10 hp, 1800 rpm, 3 ph, 208-230/460 V, 215TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Inverter Duty
Mi Item #04870006
MFR #C367A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Severe Duty Motor - 10 hp, 1800 rpm, 3 ph, 208-230/460 V, 215TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Inverter Duty
Mi Item #04870006
MFR #C367A

Mfr description
10HP 1800RPM C367A EPFC 230/460V 215TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215TC
  • Overall Length C Dimension
    23.45 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    274 lbs

Details

  • Description Keyword
    10 hp
  • Duty Condition Type
    Inverter Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    27.00–25.00 / 12.50 A
  • Full Load Efficiency
    91.70 %
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • IP Rating
    54
  • Manufacturer Product Page
  • Motor Category
    Severe Duty Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)