Motion
284TTTNA18601BC

MARATHON ELECTRIC
284TTTNA18601BC

Severe Duty Motor - 10 hp, 900 rpm, 3 ph, 460 V, 284T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 880 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870017
MFR #284TTTNA18601BC
Price$7,684.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
284TTTNA18601BC

Severe Duty Motor - 10 hp, 900 rpm, 3 ph, 460 V, 284T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 880 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870017
MFR #284TTTNA18601BC

Mfr description
10HP 900RPM S517 TEAO 460V 284T 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,684.23/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    284T
  • Motor Length Less Shaft
    12.75 in
  • Opposite Drive End Bearing Size
    Ball / Heat Stabilized
  • Overall Length C Dimension
    23.42
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    475 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    90 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    880 rpm
  • Description Keyword
    10 hp
  • Drive End Bearing
    Ball / Heat Stabilized
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Features
    Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint CR200 Corona resistant magnet wire Class H insulation system Normally closed thermostats (one per phase, Class H) Heat stabilized ball bearings and high temperature grease Suitable for inverter use for 20:1 Variable Torque with 1.0 S.F. in 90°C ambient Suitable for 90OC ambient at 1.15 S.F. or 100OC ambient at 1.0 S.F. Extended grease tubes, regreasable in service 8 Foot Leads
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    15.2 A
  • Full Load Efficiency
    88.5 %
  • Insulation Class
    H
  • IP Rating
    54
  • KVA Code
    F
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042903
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6210
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    No
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)