Specifications
Dimensions
- Frame Size254T
- Overall Length C Dimension22.32 in
- Service Factor1.15
- Shaft Diameter1.6250 in
- Weight180 lbs
Details
- 2D Drawing
- Base RPM1460 rpm
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating50 Hz
- Full Load Amps46–44 / 23–22 A
- Full Load Current46.0-44.0-44.0/23.0- A
- Full Load Efficiency88.5 %
- Insulation ClassF
- IP Rating12
- Manufacturer Product Page
- Manufacturer Upc Number722856043580
- Motor CategoryDefinite Purpose Motors
- Motor Horsepower15 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage190-200-208/380-400-415 V
- Mounting TypeRigid Base
- Product TypeDefinite Purpose Motors
- Standards MetCE, CSA, UL
- Synchronous Rpm1500 rpm
- UPC_NO722856043580
- Wiring Diagram