Motion
182TCFW9061CC

MARATHON ELECTRIC
182TCFW9061CC

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870041
MFR #182TCFW9061CC
Price$1,303.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TCFW9061CC

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870041
MFR #182TCFW9061CC

Mfr description
2HP 1800RPM Z112A TEFC 115/230V 182TZ
  • 213/215TZ models have 1-1/8” shaft, 182TZ model has 7/8” shaft Manual reset thermal protector Condensate drains Capacitor start induction run design F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.14/each

Specifications

Dimensions

  • Frame Size
    182TZ
  • Overall Length C Dimension
    14.46 in
  • Shaft Diameter
    0.8750 in
  • Weight
    68 lbs

Details

  • 2D Drawing
  • Base RPM
    1760 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    24.00 / 12.00 A, 24.0/12.0 A
  • Full Load Efficiency
    74 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856261120
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)