Motion
56T17D3308D

LEESON ELECTRIC
56T17D3308D

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870064
MFR #56T17D3308D
List Price$974.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D3308D

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870064
MFR #56T17D3308D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$974.02/each for your price

Overview

Mfr description
3HP 1800RPM K080 DP 208-230/460V 56HZ
  • Motor will accept a C-face kit
  • 56H, 143T, and 145T combination base with 12 mounting holes
  • F1 mounting only, cannot reassemble to F2
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • 56HZ with 7/8" shaft diameter, 3-1/2" shaft height, and slotted 56 frame base
  • Voltage change device feature for quick voltage changes
  • NEMA design B

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Automatic
  • Full Load Amps
    9.2-8.6/4.3 A
  • Full Load Current
    9.20–8.60 / 4.30 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    84 %
  • KVA Code
    K
  • kW
    2.20 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    3 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 145T
  • Motor Length Less Shaft
    10.06 in
  • Overall Length C Dimension
    13.99 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6205
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6205
  • Weight
    50 lbs
  • Manufacturer Upc Number
    722856011138
  • UPC_NO
    722856011138
  • Manufacturer Product Page
  • Technical Specifications
    3 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Spec Sheet
    3 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text