Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Size56C
- Overall Length C Dimension16.73
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight37 lbs
Details
- 2D Drawing
- Assembly Box MountingF1 ONLY
- Base RPM1140 rpm
- Description Keyword3/4 hp
- Drive End BearingBall
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Current3.10–3.20 / 1.60 A
- Full Load Efficiency74.00 %
- Insulation ClassB
- IP Rating43
- KVA CodeK
- kW0.56 kW
- Manufacturer Catalog NumberD455
- Manufacturer Product Page
- Manufacturer Upc Number722856027726
- Motor CategoryGeneral Purpose Brake Motor
- Motor Horsepower3/4 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeBolt-on Base
- NEMA Design ClassB
- Number Of Speeds1
- Overload ProtectorNo
- Product TypeBrake Motors
- Shaft TypeNEMA 56
- Standards MetUL, CSA
- Starting MethodAcross The Line
- Synchronous Rpm1200 rpm
- Type of BearingBall
- Type Of Bearing6203
- UPC_NO722856027726
- Voltage208-230/460
- Wiring Diagram
Overview
Mfr description
3/4HP 1200RPM D455 TEFC 208-230/460V 56C
- Brake has manual wear adjustment up to 25 lb-ft. for longer pad life Stearns brakes, 56 series through 25 Lb-Ft, 87 series above 35 Lb-Ft and larger Brake leads routed through motor conduit box (TENV only) C-Face Footed Mounting CR200 Corona resistant magnet wire (motor can be operated 10:1 variable torque and 2:1 constant torque) Bolt-on removable base for footless mounting option