Motion
48C17F11007B

LEESON ELECTRIC
48C17F11007B

Farm Duty Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 48NZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #04870082
MFR #48C17F11007B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48C17F11007B

Farm Duty Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 48NZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #04870082
MFR #48C17F11007B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4HP 1800RPM F1203 TEFC 115/208-230V
  • NEMA N flange mounting 48NZ: 1/2” dia. X 1.5” long shaft with flat Extended (ODE) Shaft with flats for manual jogging Uses a solid state electronic starting switch Capacitor start induction run design Energy saver design

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    48NZ
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Manual
  • Full Load Current
    10.8/5.3-5.4 A
  • Full Load Efficiency
    70 %
  • Motor Poles
    4
  • Description Keyword
    0.75 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    11.31 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CSA
  • Weight
    20 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027948
  • UPC_NO
    722856027948
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text