Motion
EG272
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 1 ph, 100-120 V, 200-240 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04870085
MFR #EG272
Price$1,174.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 1 ph, 100-120 V, 200-240 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04870085
MFR #EG272

Mfr description
3/4HP 1800RPM EG272 DP 100-120/200-240V
  • Heavy gauge steel frame and base Ball bearings Energy saver design Capacitor start/capacitor run design for higher efficiency Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.51/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.37 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    30 lbs

Details

  • 2D Drawing
  • Additional Details
    Thermally Protected;Double Sealed Ball Bearings;Csa Certified And Ul Recognized;Rolled Steel Construction
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:3/4, F#56, RPM:1725/1425, 100-120/200-240 V, DP
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.0-8.8 A
  • Full Load Efficiency
    75.2 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.75 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    M
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    EG272
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007483
  • Model
    5KCR49PN0098X
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    100-120 V, 200-240 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856007483
  • Voltage
    100 to 120 V, 200 to 240 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)