Specifications
Dimensions
- Drive End Bearing Size6212
- Frame Size324
- Opposite Drive End Bearing Size6212
- Overall Length C Dimension31.26 in
- Service Factor1.15
- Shaft Diameter1.8750 in
- Weight665 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3570 rpm
- Description Keyword40 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps88.0/44.0 A
- Full Load Current90.00 / 45.00 A
- Full Load Efficiency92.4 %
- Insulation ClassF
- IP Rating43
- KVA CodeG
- kW30 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856002174
- Motor Horsepower40 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeTS
- Spec Sheet40 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 324TS Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodWye Start Delta Run Or Inverter
- Synchronous Rpm3600 rpm
- Technical Specifications40 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 324TS Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856002174
- Wiring Diagram
Overview
Mfr description
40HP 3600RPM GT1033 TEFC 230/460V 324TS
- Meets or exceeds NEMA Premium® efficiencies NEMA Premium® models are in compliance with EISA2007
- Cast iron frame and brackets
- Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque, 1.0 SF (except as noted)
- 1.15 Service Factor
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- UL Recognized, CSA Certified, CE Mark
- Will become build-up item when current stock is gone