Motion
326TSTDR16035AN

MARATHON ELECTRIC
326TSTDR16035AN

General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870114
MFR #326TSTDR16035AN
Price$8,667.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
326TSTDR16035AN

General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870114
MFR #326TSTDR16035AN

Mfr description
50HP 1800RPM U446A DP 230/460V 326TSC
  • Mechanically locked on shaft end
  • 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,667.49/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Frame Size
    326
  • Motor Length Less Shaft
    15.00 in
  • Opposite Drive End Bearing Size
    6311
  • Overall Length C Dimension
    27.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    468 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1775 rpm
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    121.0/60.5 A
  • Full Load Current
    121.00 / 60.50 A
  • Full Load Efficiency
    94.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    G
  • kW
    37.30 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856012197
  • Motor Horsepower
    50 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Spec Sheet
    50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 326TSC Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Part Wdg Start Low Volt Only & Wye Start Delta Run
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 326TSC Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856012197
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)