Specifications
Dimensions
- Drive End Bearing Size6312
- Frame Size364
- Opposite Drive End Bearing Size6312
- Overall Length C Dimension34.57 in
- Service Factor1.15
- Shaft Diameter1.8750 in
- Weight942 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM3575 rpm
- Description Keyword60 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps135.0/67.5 A
- Full Load Current135.00 / 67.50 A
- Full Load Efficiency93.6 %
- Insulation ClassF
- IP Rating43
- KVA CodeH
- kW45 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856002464
- Motor Horsepower60 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeTS
- Spec Sheet60 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 364TS Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Technical Specifications60 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 364TS Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856002464
- Wiring Diagram
Overview
Mfr description
60HP 3600RPM GT1039 TEFC 230/460V 364TS
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Cast iron frame and brackets
- Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- Will become build-up item when current stock is gone