Motion
213TTDW7053BB

MARATHON ELECTRIC
213TTDW7053BB

Definite Purpose Motor - 7-1/2 hp, 1500 rpm, 3 ph, 190-200-208/380-400-415 V, 213T Frame, DP (Drip Proof) Enclosure, 50 Hz, 1460 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870131
MFR #213TTDW7053BB
List Price$1,916.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213TTDW7053BB

Definite Purpose Motor - 7-1/2 hp, 1500 rpm, 3 ph, 190-200-208/380-400-415 V, 213T Frame, DP (Drip Proof) Enclosure, 50 Hz, 1460 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870131
MFR #213TTDW7053BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,916.45/each for your price

Overview

Mfr description
7-1/2HP 1800RPM H955 DP
  • Nameplated 190-200-208/380-400-416 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    190-200-208/380-400-415 V
  • Frame Size
    213T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50 Hz
  • Full Load Current
    23.2-23.0-22.6/11.6- A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1460 rpm
  • Full Load Amps
    23.2–23–22.6 / 11.6–11.5–11.3 A
  • Full Load Efficiency
    87.7 %
  • Motor Poles
    4
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    17.30 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Weight
    106 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043566
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text