Motion
213TTDW16060AA

MARATHON ELECTRIC
213TTDW16060AA

General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870140
MFR #213TTDW16060AA
Price$1,604.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213TTDW16060AA

General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870140
MFR #213TTDW16060AA

Mfr description
7-1/2HP 1800RPM U430A DP 230/460V 213T
  • EISA compliant efficiency
  • Motor will accept a C-face kit
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,604.72/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213
  • Motor Length Less Shaft
    12.40 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    19.29 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    79 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1760 rpm
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    19.2/9.6 A
  • Full Load Current
    21.00–19.20 / 9.60 A
  • Full Load Efficiency
    91 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    H
  • kW
    5.60 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856011206
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    7.50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 213T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    7.50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 213T Frame, ODP
  • Thermal Protection
    Automatic
  • Type of Bearing
    Ball
  • UPC_NO
    722856011206
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)