Specifications
Dimensions
- Drive End Bearing Size6307
- Frame Size213
- Opposite Drive End Bearing Size6206
- Overall Length C Dimension19.53 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight161 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1770 rpm
- Description Keyword7.50 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Amps18.6/9.3 A
- Full Load Current18.60 / 9.30 A
- Full Load Efficiency91.7 %
- Insulation ClassF
- IP Rating43
- KVA CodeH
- kW5.60 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856001672
- Motor Horsepower7-1/2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet7.50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 213TC Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications7.50 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 213TC Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856001672
- Wiring Diagram
Overview
Mfr description
7-1/2HP 1800RPM GT1216 TEFC 230/460V
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Cast iron frame and brackets
- Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- Will become build-up item when current stock is gone