Motion
184TTDB6001AA

LEESON ELECTRIC
184TTDB6001AA

General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 184 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870165
MFR #184TTDB6001AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTDB6001AA

General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 184 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870165
MFR #184TTDB6001AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.72 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    83 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3510 rpm
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    17.2/8.6 A
  • Full Load Current
    19.00–17.00 / 8.50 A
  • Full Load Efficiency
    88.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    J
  • kW
    5.60 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856000132
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    7.50 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 184T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    7.50 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 184T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856000132
  • Wiring Diagram

Overview

Mfr description
7-1/2HP 3600RPM GT0015 DP 230/460V 184T
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • 182T-215T models steel frame, 254T-449T models cast iron frame
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly
  • NEMA design A
  • Will become build-up item when current stock is gone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought