Motion
213TTFW16008AA

LEESON ELECTRIC
213TTFW16008AA

General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3540 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870169
MFR #213TTFW16008AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213TTFW16008AA

General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3540 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870169
MFR #213TTFW16008AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7-1/2HP 3600RPM C389A TEFC 230/460V
  • Mechanically locked on shaft end
  • Class F insulation
  • Rated 60/50 hertz, 190/380 or 380 volt, at next lower horsepower
  • CR200 corona resistant magnet wire
  • Bolt-on, removable rigid base, for footless mounting option
  • Suitable for horizontal and vertical mounting
  • Will become build-up item when current stock is gone
  • Motor will not accept a brake kit

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3540 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    17.8/8.9 A
  • Full Load Current
    19.60–17.80 / 8.90 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    90.2 %
  • KVA Code
    H
  • kW
    5.60 kW
  • Motor Orientation
    Horizontal Or Up Or Down
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • Description Keyword
    7.50 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    11.15 in
  • Overall Length C Dimension
    20.97 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6309
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6206
  • Weight
    155 lbs
  • Manufacturer Upc Number
    722856016225
  • UPC_NO
    722856016225
  • Manufacturer Product Page
  • Technical Specifications
    7.50 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 213TCV Frame, TEFC
  • Spec Sheet
    7.50 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 213TCV Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text