Motion
184TTDW7612AA

LEESON ELECTRIC
184TTDW7612AA

Farm Duty Motor - 7 hp / 10 hp, 3600 rpm, 3 ph, 208-220/440 V, 184TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3490 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870173
MFR #184TTDW7612AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTDW7612AA

Farm Duty Motor - 7 hp / 10 hp, 3600 rpm, 3 ph, 208-220/440 V, 184TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3490 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04870173
MFR #184TTDW7612AA

Mfr description
7HP 3600RPM Y1303 DPAO 208-220/440V
  • Thermostats for thermal overload protection 34” long leads exit elbow connector in bracket Keyed shafts with 1/4”-20 UNC tapped hole in end Extra nameplate included, loose, for remote mounting Continuous duty Class F insulation F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184TZ
  • Overall Length C Dimension
    16.19 in
  • Shaft Diameter
    1.1250 in
  • Weight
    69 lbs

Details

  • 2D Drawing
  • Base RPM
    3490 rpm
  • Description Keyword
    7 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    20.1-19.2/9.6 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028419
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    7 hp / 10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-220/440 V
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856028419
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)